This product may not be available in all locations.
3
more
Breaker, Molded Case, PowerPact B, 90A, 3P, 600Y/347VAC, 18kAIC
Item #: 1249943
Cat #: BGL36090
UPC: 785901076407
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, PowerPact B, 90 Amp, 3-Pole, 600Y/347 Volt AC, 18 kAIC, UL EverLink
Overview
Breaker, Molded Case, PowerPact B, 90 Amp, 3-Pole, 600Y/347 Volt AC, 18 kAIC, UL EverLink
Also known as: 785901076407, BGL36090
Specifications
Mounting: | Panel |
Poles: | 3 |
Volts DC: | 250 |
Volts AC: | 347, 690Y |
Amps: | 90 |
Family / Style: | PowerPact |
Standards: | California Proposition 65 |
Interrupt Rating DC: | 20 kA |
Interrupt Rating AC: | 18 kA |
Mounting: | Panel |
Volts DC: | 250 |
Amps: | 90 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 18 kA |
Poles: | 3 |
Volts AC: | 347, 690Y |
Family / Style: | PowerPact |
Interrupt Rating DC: | 20 kA |
Customer Reviews
No reviews for this product
(0)