MOLDED CASE CIRCUIT BRKR 600Y/347V 45A

Item #: 1249941

Cat #: BGL36045

UPC: 785901076193

Sign In or Register to view pricing and more.

Overview

MOLDED CASE CIRCUIT BRKR 600Y/347V 45A
Also known as: 785901076193, BGL36045

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 45
Volts AC: 347, 690Y
Family / Style: PowerPact
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 18 kA
Mounting: Panel
Volts DC: 250
Volts AC: 347, 690Y
Standards: California Proposition 65
Interrupt Rating AC: 18 kA
Poles: 3
Amps: 45
Family / Style: PowerPact
Interrupt Rating DC: 20 kA

Customer Reviews

No reviews for this product
(0)