Breaker, Molded Case, PowerPacT B, 25A , 3P, 600Y/347VAC, 18kA, Lugs, Thermal Magnetic

Item #: 1249935

Cat #: BGL36025

UPC: 785901075103

Circuit Breaker, Molded Case, PowerPacT B, 25 Amp, 3-Pole, 600Y/347 Volt AC, 18 kA, Lugs, Thermal Magnetic
Sign In or Register to view pricing and more.

Overview

Circuit Breaker, Molded Case, PowerPacT B, 25 Amp, 3-Pole, 600Y/347 Volt AC, 18 kA, Lugs, Thermal Magnetic
PowerPacT B-Frame brings thermal-mechanical circuit protection in a compact size and offers a wide range of accessories, auxiliaries, and connection options. This PowerPacT B-Frame circuit breaker provides thermal magnetic circuit protection with a breaking capacity of 18kA at 600Y/347VAC. All PowerPacT B-Frame circuit breakers are equipped with dual-break rotating contacts that reduce the amount of peak current during a short circuit fault. All PowerPacT circuit breakers have an integral push-to-trip button in the cover to manually trip the circuit breaker.
Also known as: 785901075103, BGL36025

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Type: Breaker; Molded Case
Amps: 25
Volts AC: 347, 690Y
Family / Style: PowerPact
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 18 kA
Mounting: Panel
Volts DC: 250
Amps: 25
Family / Style: PowerPact
Interrupt Rating DC: 20 kA
Poles: 3
Type: Breaker; Molded Case
Volts AC: 347, 690Y
Standards: California Proposition 65
Interrupt Rating AC: 18 kA

Customer Reviews

No reviews for this product
(0)