Relays Sensing Resistor 100K 25000V

Item #: 1249679

Cat #: ER-25KV

UPC: 079458977912

Sign In or Register to view pricing and more.
Documents & Guides
Industrial Relays Sensing Resistor 100K 25000V

Overview

Industrial Relays Sensing Resistor 100K 25000V
Used On Systems Up To 25 kV.
Also known as: 079458977912, ER-25KV

Specifications

Type: Protection Relay
Standards: California Proposition 65
Type: Protection Relay
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)