This product has been discontinued.
![6IN EPIQ-RE 120V 3000K DIM WH ES CETLUS 12.8W 975LM IC WET 6IN EPIQ-RE 120V 3000K DIM WH ES CETLUS 12.8W 975LM IC WET](https://rexel-cdn.com/products/e6-re-30specsheetepiq-direct-6inch.jpg?i=E5A898E7-EADE-4B3B-8611-F02B3E9D9857&f=420)
6IN EPIQ-RE 120V 3000K DIM WH ES CETLUS 12.8W 975LM IC WET
Item #: 1249607
Cat #: E6-RE-30-WH
UPC: 714176026169
Sign In or Register to view pricing and more.
Documents & Guides
6IN EPIQ-RE 120V 3000K DIM WH ES CETLUS 12.8W 975LM IC WET
Overview
6IN EPIQ-RE 120V 3000K DIM WH ES CETLUS 12.8W 975LM IC WET
Also known as: 714176026169, E6-RE-30-WH
Specifications
Color Rendering Index (CRI): | 92 |
Lumens: | 975 |
Color Temperature: | 3000 (Warm White) |
Volts AC: | 120 |
Diameter: | 5 in, 6 in |
Color: | White |
Shape: | Round |
Wattage: | 12.800 |
Color Rendering Index (CRI): | 92 |
Color Temperature: | 3000 (Warm White) |
Diameter: | 5 in, 6 in |
Shape: | Round |
Lumens: | 975 |
Volts AC: | 120 |
Color: | White |
Wattage: | 12.800 |
Customer Reviews
No reviews for this product
(0)