2G SS DPLX/SING.RCPT.

Item #: 124957

Cat #: 97572

UPC: 095327975728

Sign In or Register to view pricing and more.
Documents & Guides
Wallplate, 1.405IN ID Hole, Satin Finish, Standard: UL 883, Size: 4.562 X 4.5IN, Number of Gangs: 2, Cutout: (1) Duplex Receptacle, (1) Single Receptacle, Material: 430 Stainless Steel, Thickness: 0.035IN

Overview

Wallplate, 1.405IN ID Hole, Satin Finish, Standard: UL 883, Size: 4.562 X 4.5IN, Number of Gangs: 2, Cutout: (1) Duplex Receptacle, (1) Single Receptacle, Material: 430 Stainless Steel, Thickness: 0.035IN
Also known as: 095327975728, 97572

Specifications

Type: Combination Plate, Single Receptacle, Duplex
Gangs: 2
Size: Standard
Material: Stainless Steel
Color: Stainless
Type: Combination Plate, Single Receptacle, Duplex
Size: Standard
Color: Stainless
Gangs: 2
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)