LED Luminaire, 48 Watt, 5000 Lumen, 5000K, 120-277V

Item #: 1249457

Cat #: VMV5LCD5BU

UPC: 781381195256

Documents & Guides
LED Luminaire, 48 Watt, 5000 Lumen, 5000K, Diffused Polycarbonate Globe, Type V Distribution, Enclosed and Gasketed, 120-277 Volt, Light Level Equivalent to 150-175W HPS
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Luminaire, 48 Watt, 5000 Lumen, 5000K, Diffused Polycarbonate Globe, Type V Distribution, Enclosed and Gasketed, 120-277 Volt, Light Level Equivalent to 150-175W HPS
Contender™ LED Luminaires deliver exceptional efficiency, performance and advanced engineering. The compact light weight low profile design is suited for low mounting heights. With four different field replaceable globe options (clear and diffused polycarbonate, clear glass, or prismatic glass refractor) it can be customized to application requirements. With three light output levels, it is ideal for retrofitting HID fixtures up to 175 Watts. The Contender™ LED is designed to mount directly to a select offering of competitor's mounting hoods
Also known as: 781381195256, VMV5LCD5BU

Specifications

Wattage: 48
Lumens: 5500
Light Technology: LED
Wattage: 48
Light Technology: LED
Lumens: 5500

Customer Reviews

No reviews for this product
(0)