![18" Undercabinet, Limited Quantities Available 18" Undercabinet, Limited Quantities Available](https://rexel-cdn.com/products/lit2uc15120lpfm6.jpg?i=83A5CE90-8147-4B20-8AB5-8E65E076FAA4&f=420)
18" Undercabinet, Limited Quantities Available
Item #: 124940
Cat #: 2UC15120M6
UPC: 784231175651
Sign In or Register to view pricing and more.
Documents & Guides
18" All-Purpose Undercabinet, 1-15Watt T12 Lamp, 120V
Overview
18" All-Purpose Undercabinet, 1-15Watt T12 Lamp, 120V
Also known as: 784231175651, 2UC15120M6
Specifications
Type: | Undercabinet Light |
Volts AC: | 120 |
Wattage: | 15 |
Color: | White |
Material: | Steel |
Length: | 18 in |
Type: | Undercabinet Light |
Wattage: | 15 |
Material: | Steel |
Volts AC: | 120 |
Color: | White |
Length: | 18 in |
Customer Reviews
No reviews for this product
(0)