Sectional Wallpalte, No Device/Blank, End, Nylon, White

Item #: 12494

Cat #: PSE14-W

UPC: 078477839324

Documents & Guides
1-Gang, No Device Blank Wallplate, Sectional, Strap Mount, End Panel, Material: Thermoplastic Nylon - Color/Finish: White.
Sign In or Register to view pricing and more.

No associated products found.

Overview

1-Gang, No Device Blank Wallplate, Sectional, Strap Mount, End Panel, Material: Thermoplastic Nylon - Color/Finish: White.
1-Gang No Device Blank Wallplate, Sectional, Thermoplastic Nylon, Strap Mount, End Panel, White
Also known as: 078477839324, PSE14-W

Specifications

Type: Combination Plate, Blank Plate, GFCI, Decora, Sectional
Mounting: Strap
Material: Thermoplastic, Nylon
Gangs: 1
Color: White
Type: Combination Plate, Blank Plate, GFCI, Decora, Sectional
Material: Thermoplastic, Nylon
Color: White
Mounting: Strap
Gangs: 1

Customer Reviews

No reviews for this product
(0)