Torino 1-100W MED MINI-PENDANT FB

Item #: 124937

Cat #: P5153-77

UPC: 785247149995

Sign In or Register to view pricing and more.
One-light stem-hung mini-pendant with tea stained oversized, bell-shaped glass bowl. Distinctive ebbing and flowing of squared scrolls and arms in Forged Bronze finish.

Overview

One-light stem-hung mini-pendant with tea stained oversized, bell-shaped glass bowl. Distinctive ebbing and flowing of squared scrolls and arms in Forged Bronze finish.
Also known as: 785247149995, P5153-77

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Color: Forged Bronze
Material: Steel
Diameter: 7 1/2 in
Standards: California Proposition 65
Base: Medium Screw (E26)
Volts AC: 120
Material: Steel
Standards: California Proposition 65
Wattage: 100
Color: Forged Bronze
Diameter: 7 1/2 in

Customer Reviews

No reviews for this product
(0)