15W A19 LED Lamp, 40K

Item #: 1249303

Cat #: S29805

UPC: 045923298059

Sign In or Register to view pricing and more.
Documents & Guides
15 Watt; A19 LED; Frosted; 4000K; GU24 Base; 220 deg. Beam Angle; 120V

Overview

15 Watt; A19 LED; Frosted; 4000K; GU24 Base; 220 deg. Beam Angle; 120V
Also known as: 045923298059, S29805

Specifications

Color Temperature: 4000 (Cool White)
Volts AC: 120
Color: Frosted
Wattage: 15
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Lumens: 1600
Light Technology: LED
Dimmable: Yes
Base: 2-Pin Twist Lock (GU24)
Angle: 220°
Color Temperature: 4000 (Cool White)
Color: Frosted
Color Rendering Index (CRI): 80
Lumens: 1600
Dimmable: Yes
Angle: 220°
Volts AC: 120
Wattage: 15
Shape: A19 (Arbitrary)
Light Technology: LED
Base: 2-Pin Twist Lock (GU24)

Customer Reviews

No reviews for this product
(0)