
Crimping Tool, 1AWG - 250AWG
Item #: 1249274
Cat #: K09-SYNCRO
UPC: 783310064411
Documents & Guides
Crimping Tool, K-Series, Length: 16", Capacity: 1 AWG - 250 AWG Copper Expandable length for leverage Length: 2362 - 2952"
Sign In or Register to view pricing and more.
Overview
Crimping Tool, K-Series, Length: 16", Capacity: 1 AWG - 250 AWG Copper Expandable length for leverage Length: 2362 - 2952"
SYNCRO die rotation for one-handed die change Color-coded, laser cut dies for easy die identification Life tested beyond 10,000 crimp cycles Engraved crimp groove allows for easy verification the connection was made properly
Also known as: 783310064411, K09-SYNCRO
Specifications
Gauge: | 250, 3/0, 1, 4/0, 1/0 |
Length: | 16 in |
Gauge: | 250, 3/0, 1, 4/0, 1/0 |
Length: | 16 in |
Customer Reviews
No reviews for this product
(0)