Operator Interface, 7" Display, Color, Touchscreen, 24VDC, Ethernet

Item #: 1249266

Cat #: 2713P-T7WD1

UPC: 889508728841

Operator Interface, PanelView 5310, 7 Inch Wide Display , Touch Screen, Wide Aspect Ratio Color, 24 Volt DC, Single Ethernet Port
Sign In or Register to view pricing and more.

No associated products found.

Overview

Operator Interface, PanelView 5310, 7 Inch Wide Display , Touch Screen, Wide Aspect Ratio Color, 24 Volt DC, Single Ethernet Port
PanelView™ 5310 graphic terminals are the ideal visualization solution for smaller applications. You’ll love the intuitive, modern design. And the enhanced Logix integration means that you only have to configure information once for an entire automation design. Allen-Bradley® catalog item 2713P-T7WD1 from Rockwell Automation® is a PanelView 5310 graphic terminal with a 7 IN, color touch screen with a wide aspect ratio. It is 24 V DC and has a single Ethernet port.Allen-Bradley and PanelView are trademarks of Rockwell Automation, Inc.
Also known as: 889508728841, 2713P-T7WD1

Specifications

Mounting: Panel
Volts DC: 24
Type: Operator Interface
Size: 7 in
Mounting: Panel
Type: Operator Interface
Volts DC: 24
Size: 7 in

Customer Reviews

No reviews for this product
(0)