2G SS DPLX/BLOCK RCPT.

Item #: 124924

Cat #: 97672

UPC: 095327976725

Documents & Guides
Wallplate, Satin Finish, Standard: UL 883, Size: 4.562 X 4.5IN, Number of Gangs: 2, Cutout: (1) Duplex Receptacle, (1) Block Duplex/GFI Receptacle, Material: 430 Stainless Steel, Thickness: 0.035IN
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wallplate, Satin Finish, Standard: UL 883, Size: 4.562 X 4.5IN, Number of Gangs: 2, Cutout: (1) Duplex Receptacle, (1) Block Duplex/GFI Receptacle, Material: 430 Stainless Steel, Thickness: 0.035IN
Also known as: 095327976725, 97672

Specifications

Type: Combination Plate, GFCI, Duplex, Decorator
Gangs: 2
Mounting: Device
Size: Standard
Material: Stainless Steel
Color: Stainless
Type: Combination Plate, GFCI, Duplex, Decorator
Mounting: Device
Material: Stainless Steel
Gangs: 2
Size: Standard
Color: Stainless

Customer Reviews

No reviews for this product
(0)