Category 6A CMR, 23/4, Blue, 1000' Reel

Item #: 1249228

Cat #: 6ACMR234RO

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Category 6A UTP PVC Jacket CMR Cable, 23 AWG, 4-Pair, Blue, 1000 Foot Reel

Overview

Category 6A UTP PVC Jacket CMR Cable, 23 AWG, 4-Pair, Blue, 1000 Foot Reel
Cat6a Ethernet cable uses four twisted cables and is typically terminated with an RJ45 connector in the patch cord . It is defined by ANSI/TIA-568-C. 2, which can support 10GBASE-T up to 100 meters in channel length which ensures that it can support the fastest Ethernet applications.
Also known as: 6ACMR234RO

Specifications

Gauge: 23
Color: Blue
Length: 1000 ft
Conductors: 4 Pair
Jacket: Riser
Gauge: 23
Length: 1000 ft
Jacket: Riser
Color: Blue
Conductors: 4 Pair

Customer Reviews

No reviews for this product
(0)