PV Inverter, 1-Phase, 10kW, 240V

Item #: 1249112

Cat #: SE10000H-US000NNC2

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
10.0 kW HD-Wave Single Phase Grid Tied Inverter, 240 Volt with DC Safety Switch and AFCI with RGM

Overview

10.0 kW HD-Wave Single Phase Grid Tied Inverter, 240 Volt with DC Safety Switch and AFCI with RGM
Also known as: SE10000H-US000NNC2

Specifications

Phase: 1
Volts AC: 240
Wattage: 10000
Height: 21.300 in
Width: 14.600 in
Depth: 7.300 in
Phase: 1
Wattage: 10000
Width: 14.600 in
Volts AC: 240
Height: 21.300 in
Depth: 7.300 in

Customer Reviews

No reviews for this product
(0)