Tray Cable, 500/3, XHHW-2 Copper, 600V

Item #: 1249036

Cat #: TCXH500/3G

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Tray Cable, 500 MCM, 3 Conductor, XHHW-2 Copper, PVC Jacket, 600V

Overview

Tray Cable, 500 MCM, 3 Conductor, XHHW-2 Copper, PVC Jacket, 600V
Type XHHW/XHHW-2 cable  may be used in conduit, raceways and cable trays  for services, feeders and branch circuits as specified in the applicable section of the NEC®. 3.3. Type XHHW/XHHW-2 cable shall not be used in direct burial applications.
Also known as: TCXH500/3G

Specifications

Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Gauge: 500
Material: Copper
Volts AC: 600
Gauge: 500
Color: Black
Conductors: 1

Customer Reviews

No reviews for this product
(0)