This product has been discontinued.
Wall Wash Trim, 5", White Trim/Black Baffle
Item #: 124899
Cat #: P8047-31
UPC: 785247804719
Sign In or Register to view pricing and more.
Documents & Guides
Wall Wash Trim, 5", White Trim/Black Baffle
Overview
Wall Wash Trim, 5", White Trim/Black Baffle
Also known as: 785247804719, P8047-31
Specifications
Color: | Black, White |
Type: | Wall Wash, Trim |
Diameter: | 5 in |
Standards: | California Proposition 65 |
Color: | Black, White |
Diameter: | 5 in |
Type: | Wall Wash, Trim |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)