60W T9 Incandescent Lamp, Clear

Item #: 1248989

Cat #: S2422

UPC: 045923024221

Sign In or Register to view pricing and more.
60 Watt T9 Incandescent; Clear; 3000 Average rated hours; 230 Lumens; Medium Base; 120 Volt

Overview

60 Watt T9 Incandescent; Clear; 3000 Average rated hours; 230 Lumens; Medium Base; 120 Volt
Also known as: 045923024221, S2422

Specifications

Color: Clear
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 60
Color Temperature: 2700 (Warm White)
Lumens: 240
Shape: T9 (Circular)
Dimmable: Yes
Light Technology: Incandescent
Color: Clear
Volts AC: 120
Wattage: 60
Lumens: 240
Dimmable: Yes
Base: Medium Screw (E26)
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Shape: T9 (Circular)
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)