Svr PC2000x600x1200No sidesBk

Item #: 1248932

Cat #: PSCPC20612BNS

UPC: 783510156121

Sign In or Register to view pricing and more.
Documents & Guides
HOF PSCPC20612BNS SVR PC2000X

Overview

HOF PSCPC20612BNS SVR PC2000X
Also known as: 783510156121, PSCPC20612BNS

Specifications

Color: Black
Material: Steel
Width: 23.580 in
Height: 78.370 in
Depth: 47.220 in
Color: Black
Width: 23.580 in
Depth: 47.220 in
Material: Steel
Height: 78.370 in

Customer Reviews

No reviews for this product
(0)