4' 18W T8 LED Lamp, 40K

Item #: 1248853

Cat #: T8-EZ4-HL-15W-40K-C

UPC: 845060004212

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
4FT T8-EZ4 LED TUBE LAMPS 120/277V 15W 2100LMS 4000K CLR GLASS **Discontinued; Replaced by T8-EZ6-GS-4FT-18W-40K-C**

Overview

4FT T8-EZ4 LED TUBE LAMPS 120/277V 15W 2100LMS 4000K CLR GLASS **Discontinued; Replaced by T8-EZ6-GS-4FT-18W-40K-C**
Also known as: 845060004212, T8-EZ4-HL-15W-40K-C

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 15
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Glass
Lumens: 2100
Color Rendering Index (CRI): 80
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Shape: T8 (Tubular)
Material: Glass
Color Rendering Index (CRI): 80
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Wattage: 15
Length: 4 ft, 48 in
Lumens: 2100
Light Technology: LED
Type: Ballast Compatible (Type A)

Customer Reviews

No reviews for this product
(0)