8' 40W T8 LED Lamp, 50K

Item #: 1248852

Cat #: T8-8FT-40W-50K-F

UPC: 845060036428

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
8FT T8 LED TUBE LAMP 40W 4800LM 5000K CLEAR **Discontinued; Replaced by T8-HL-8FT-40W-50K-F**

Overview

8FT T8 LED TUBE LAMP 40W 4800LM 5000K CLEAR **Discontinued; Replaced by T8-HL-8FT-40W-50K-F**
Also known as: 845060036428, T8-8FT-40W-50K-F

Specifications

Lumens: 4800
Color Temperature: 5000 (Bright White)
Wattage: 40
Length: 8 ft, 96 in
Light Technology: LED
Base: 1-Pin (Fa8)
Type: Ballast Bypass (Type B)
Lumens: 4800
Wattage: 40
Light Technology: LED
Type: Ballast Bypass (Type B)
Color Temperature: 5000 (Bright White)
Length: 8 ft, 96 in
Base: 1-Pin (Fa8)

Customer Reviews

No reviews for this product
(0)