Field Office

Item #: 1248849

Cat #: 4D-CFO

UPC: 783310064756

Sign In or Register to view pricing and more.
Documents & Guides
Field Office, HxWxD: 703" x 111" x 30", Weight: 467 lbs

Overview

Field Office, HxWxD: 703" x 111" x 30", Weight: 467 lbs
Sized to fit 36" doorways Ability to mount up to a 55" monitor Weather resistant stripping to prevent moisture from getting inside the box Doors open to sides and lock into place to prevent unwanted closing Cable pass-through holes for easy installation External pass-through hole for external cable access Slanted work surface with two levels to accommodate laptop and additional equipment Castors not included.
Also known as: 783310064756, 4D-CFO

Specifications

Height: 70 in
Width: 111 in
Type: Field Office
Height: 70 in
Type: Field Office
Width: 111 in

Customer Reviews

No reviews for this product
(0)