Low Voltage Housing, Electronic Non-IC, Remodel, 4", 120V

Item #: 124873

Cat #: HR-8401E

UPC: 790576092232

Sign In or Register to view pricing and more.
Documents & Guides
Low Voltage Housing, Electronic Non-IC, Remodel, 4 inch, 120 Volts

Overview

Low Voltage Housing, Electronic Non-IC, Remodel, 4 inch, 120 Volts
Also known as: 790576092232, HR-8401E

Specifications

Type: Housing, Low Voltage
Volts AC: 120
Diameter: 4 in
Type: Housing, Low Voltage
Diameter: 4 in
Volts AC: 120

Customer Reviews

No reviews for this product
(0)