10W A19 LED Lamp, 40K

Item #: 1248654

Cat #: S9558

UPC: 045923095580

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
10 watt; A19 LED; Frosted; 4000K Medium base; 200' beam spread; 120 volts; Non-Dimmable; 4-Pack

Overview

10 watt; A19 LED; Frosted; 4000K Medium base; 200' beam spread; 120 volts; Non-Dimmable; 4-Pack
Also known as: 045923095580, S9558

Specifications

Wattage: 10
Color Temperature: 4000 (Cool White)
Color: Frosted
Shape: A19 (Arbitrary)
Wattage: 10
Color: Frosted
Color Temperature: 4000 (Cool White)
Shape: A19 (Arbitrary)

Customer Reviews

No reviews for this product
(0)