Toggle Wallplate, 1-Gang, Stainless Steel 430, Satin Finish, Jumbo/Oversize

Item #: 124853

Cat #: 97871

UPC: 095327978712

Sign In or Register to view pricing and more.
Documents & Guides
Toggle Wallplate, 1-Gang, Stainless Steel 430, Satin Finish, Jumbo/Oversize

Overview

Toggle Wallplate, 1-Gang, Stainless Steel 430, Satin Finish, Jumbo/Oversize
Also known as: 095327978712, 97871

Specifications

Type: Toggle Switch
Mounting: Device
Material: Stainless Steel
Gangs: 1
Size: Oversized
Color: Stainless
Type: Toggle Switch
Material: Stainless Steel
Size: Oversized
Mounting: Device
Gangs: 1
Color: Stainless

Customer Reviews

No reviews for this product
(0)