11.5W BR40 LED Lamp, 40K

Item #: 1248403

Cat #: S9636

UPC: 045923096365

Documents & Guides
11.5 Watt; LED BR40; 4000K; 103 deg. Beam Angle; Medium Base; 120 Volt; dimmable
Sign In or Register to view pricing and more.

No associated products found.

Overview

11.5 Watt; LED BR40; 4000K; 103 deg. Beam Angle; Medium Base; 120 Volt; dimmable
Satco's S9636 11.5-watt BR40 LED Flood lamp is an energy efficient lighting solution for residential and commercial applications. This dimmable Floodlight comes in a frost Finish, and is perfect or replacing outdated incandescent and fluorescent Floodlights. Durable and versatile, this fixture delivers 25,000 hours of cool white light.
Also known as: 045923096365, S9636

Specifications

Lumens: 940
Base: Medium Screw (E26)
Shape: BR40 (Bulged Reflector)
Color Temperature: 4000 (Cool White)
Volts AC: 120
Color Rendering Index (CRI): 80
Wattage: 11.500
Light Technology: LED
Dimmable: Yes
Angle: 103°
Lumens: 940
Shape: BR40 (Bulged Reflector)
Volts AC: 120
Wattage: 11.500
Dimmable: Yes
Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 80
Light Technology: LED
Angle: 103°

Customer Reviews

No reviews for this product
(0)