This product has been discontinued.

7W PAR20 LED Lamp, 30K
Item #: 1248350
Cat #: LED7PAR20DIM830FL4022YGL3WRP
UPC: 046135783487
Documents & Guides
LED Lamp, Dimmable, 7 Watt, 120 Volt, Bulb: PAR20 (Sealed Beam), Base: Medium Screw (E26), Lumens: 525, CRI: 82, Color Temperature: 3000K, Beam Angle: Flood 40 Degree, Standard Case Qty: 6 *Sylvania Part # 78348*
Sign In or Register to view pricing and more.
No associated products found.
Overview
LED Lamp, Dimmable, 7 Watt, 120 Volt, Bulb: PAR20 (Sealed Beam), Base: Medium Screw (E26), Lumens: 525, CRI: 82, Color Temperature: 3000K, Beam Angle: Flood 40 Degree, Standard Case Qty: 6 *Sylvania Part # 78348*
Also known as: 046135783487, LED7PAR20DIM830FL4022YGL3WRP
Specifications
Lumens: | 525 |
Color Temperature: | 3000 (Warm White) |
Base: | Medium Screw (E26) |
Wattage: | 7 |
Color Rendering Index (CRI): | 82 |
Volts AC: | 120 |
Shape: | PAR20 (Sealed Beam) |
Light Technology: | LED |
Dimmable: | Yes |
Angle: | 40° |
Lumens: | 525 |
Base: | Medium Screw (E26) |
Color Rendering Index (CRI): | 82 |
Shape: | PAR20 (Sealed Beam) |
Dimmable: | Yes |
Color Temperature: | 3000 (Warm White) |
Wattage: | 7 |
Volts AC: | 120 |
Light Technology: | LED |
Angle: | 40° |
Customer Reviews
No reviews for this product
(0)