4' LED Strip Fixture

Item #: 1248273

Cat #: XVML-L48-5000LM-MVOLT-40K-80CRI

UPC: 191723621952

Sign In or Register to view pricing and more.
LED Vapor Tight Strip Fixture, 48", 120-277V, Lumens: 5000, Color Temperature: 4000K, CRI: 80

Overview

LED Vapor Tight Strip Fixture, 48", 120-277V, Lumens: 5000, Color Temperature: 4000K, CRI: 80
Experience the savings. Feel the value. The XVML LED vapor tight series from Lithonia Lighting® is a cost-efficient, wet-location fixture designed specifically for demanding environments. The XVML LED is an easy-to-install, low-cost, 4’ linear LED fixture for wet locations and stands up to dust and dirt with its IP66 rating. Its end-to-end illumination and multiple mounting options establish the XVML LED vapor tight fixture as an inexpensive solution for outdoor venues, canopies, locker rooms, passageways, under eaves, covered patios, open bays and most other applications where moisture and dirt are a concern.
Also known as: 191723621952, XVML-L48-5000LM-MVOLT-40K-80CRI

Specifications

Type: Vaportite Fixture
Volts AC: 120, 277
Light Technology: LED
Type: Vaportite Fixture
Light Technology: LED
Volts AC: 120, 277

Customer Reviews

No reviews for this product
(0)