This product has been discontinued.
14W PAR38 LED Lamp, 27K
Item #: 1248208
Cat #: LED14PAR38DIM827NFL2522YGL3WRP
UPC: 046135749445
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, 14 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1050, CRI: 82, Color Temperature: 2700K, Beam Angle: Flood 25 Degree, Standard Case Qty: 6
Overview
LED Lamp, Dimmable, 14 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1050, CRI: 82, Color Temperature: 2700K, Beam Angle: Flood 25 Degree, Standard Case Qty: 6
Also known as: 046135749445, LED14PAR38DIM827NFL2522YGL3WRP
Specifications
Base: | Medium Screw (E26) |
Lumens: | 1050 |
Color Rendering Index (CRI): | 82 |
Volts AC: | 120 |
Wattage: | 14 |
Shape: | PAR38 (Sealed Beam) |
Color Temperature: | 2700 (Warm White) |
Light Technology: | LED |
Dimmable: | Yes |
Angle: | 25° |
Base: | Medium Screw (E26) |
Color Rendering Index (CRI): | 82 |
Wattage: | 14 |
Color Temperature: | 2700 (Warm White) |
Dimmable: | Yes |
Lumens: | 1050 |
Volts AC: | 120 |
Shape: | PAR38 (Sealed Beam) |
Light Technology: | LED |
Angle: | 25° |
Customer Reviews
No reviews for this product
(0)