3R TROUGH 10X10X116

Item #: 1247531

Cat #: C3RWT10116

UPC: 623980847580

Sign In or Register to view pricing and more.
Documents & Guides
3R TROUGH 10X10X116

Overview

3R TROUGH 10X10X116
Also known as: 623980847580, C3RWT10116

Specifications

Color: Gray
Width: 10 in
Material: Steel
Height: 10 in
Length: 116 in
IP/NEMA Rating: NEMA 3R
Color: Gray
Material: Steel
Length: 116 in
Width: 10 in
Height: 10 in
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)