24000 LUMENS 4000K FROSTED LENS 3-WIRE MALE QUICK DISCONNECT

Item #: 1247494

Cat #: NML-RS-24L-2R-4K-U-F-R3

UPC:

Documents & Guides
No Documents Available
NML-RS 2-ROW 24000 LUMENS 4000K FROSTED LENS 3-WIRE MALE QUICK DISCONNECT
Sign In or Register to view pricing and more.

No associated products found.

Overview

NML-RS 2-ROW 24000 LUMENS 4000K FROSTED LENS 3-WIRE MALE QUICK DISCONNECT
Also known as: NML-RS-24L-2R-4K-U-F-R3

Specifications

Length: 52 in
Color Temperature: 4000 (Cool White)
Lumens: 24000
Wattage: 201
Light Technology: LED
Dimmable: No
Volts AC Range: 120 - 277
Length: 52 in
Lumens: 24000
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Wattage: 201
Dimmable: No

Customer Reviews

No reviews for this product
(0)