M12™ Fuel 1/2" Ratchet (Tool Only)
Item #: 1247356
Cat #: 2558-20
UPC: 045242508860
Documents & Guides
M12™ Fuel 1/2" Ratchet (Tool Only)
Sign In or Register to view pricing and more.
Overview
M12™ Fuel 1/2" Ratchet (Tool Only)
The Milwaukee M12™ FUEL™ 1/2 in. ratchet is the first cordless tool that provides both the torque and compact size to replace pneumatic ratchets in the industry. With up to 60ft-lbs of max torque and 175 RPM, this tool is the ideal fastening solution for automotive mechanics and maintenance and repair professionals who demand maximum performance and convenient portability. A low profile head and cordless design allows for our users to have more access in tight spaces than competitive units. With the industry leading fuel technology, a reinforced mechanism and investment cast steel yoke housing, this ratchet can withstand daily jobsite wear and tear for years of reliable use. Eliminate the constant maintenance of pneumatic ratchets and the nuisance of the air hose in the shop with the M12™ FUEL™ ratchet, which delivers the maximum portability and productivity for the professional user.
Also known as: 045242508860, 2558-20
Specifications
Volts DC: | 12 |
Volts DC: | 12 |
Customer Reviews
No reviews for this product
(0)