This product has been discontinued.
6IN RD BRIO 3000K WHT CUT IN INCLUDES REMOTE DIRVER
Item #: 1247179
Cat #: BR6-30-RD
UPC: 714176009599
Sign In or Register to view pricing and more.
Documents & Guides
6IN RD BRIO 3000K WHT CUT IN INCLUDES REMOTE DIRVER
Overview
6IN RD BRIO 3000K WHT CUT IN INCLUDES REMOTE DIRVER
Low-profile LED downlight with remote driver and junction box in roundor square trim options with white finish
Also known as: 714176009599, BR6-30-RD
Specifications
Wattage: | 12 |
Volts AC: | 120 |
Color: | White |
Diameter: | 6 in |
Light Technology: | LED |
Wattage: | 12 |
Color: | White |
Light Technology: | LED |
Volts AC: | 120 |
Diameter: | 6 in |
Customer Reviews
No reviews for this product
(0)