5.5W B11 LED Lamp, 27K

Item #: 1247059

Cat #: S9964

UPC: 045923099649

Sign In or Register to view pricing and more.
Documents & Guides
5.5 Watt B11 LED; Clear; Medium Base; 2700K; 500 Lumens; 120 Volt

Overview

5.5 Watt B11 LED; Clear; Medium Base; 2700K; 500 Lumens; 120 Volt
Satco's S9964 5.5-watt B11 LED filament lamp is traditional, yet contemporary with its vintage style and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, clear bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light.
Also known as: 045923099649, S9964

Specifications

Color: Clear
Base: Medium Screw (E26)
Lumens: 500
Shape: B11 (Blunt Tip)
Volts AC: 120
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Wattage: 5.500
Light Technology: LED
Dimmable: Yes
Color: Clear
Lumens: 500
Volts AC: 120
Color Temperature: 2700 (Warm White)
Light Technology: LED
Base: Medium Screw (E26)
Shape: B11 (Blunt Tip)
Color Rendering Index (CRI): 80
Wattage: 5.500
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)