9.8W A19 LED Lamp, 27K

Item #: 1246991

Cat #: S29835

UPC: 045923298356

Sign In or Register to view pricing and more.
Documents & Guides
9.8 Watt; A19 LED; 2700K; Medium Base; 220 deg. Beam Angle; 120V

Overview

9.8 Watt; A19 LED; 2700K; Medium Base; 220 deg. Beam Angle; 120V
Satco's S29835 9.8-watt LED lamp is traditional, yet contemporary with its sleek Finish and energy saving LED technology. Elegantly illuminate any room in the house with this Frosted, dimmable bulb. Sophisticated and modern, this lamp delivers 25,000 hours of warm white light.
Also known as: 045923298356, S29835

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Lumens: 800
Material: Plastic, Metal
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Wattage: 9.800
Light Technology: LED
Dimmable: Yes
Angle: 220°
Base: Medium Screw (E26)
Lumens: 800
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Light Technology: LED
Angle: 220°
Volts AC: 120
Material: Plastic, Metal
Shape: A19 (Arbitrary)
Wattage: 9.800
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)