LED Module, 4", Architectural, 11.1W

Item #: 124698

Cat #: LR4E-30

UPC: 813959010187

Sign In or Register to view pricing and more.
Documents & Guides
LED Module, 4 inch, Architectural, 11.1 Watt, 2700K, 90 CRI, Lumens: 515

Overview

LED Module, 4 inch, Architectural, 11.1 Watt, 2700K, 90 CRI, Lumens: 515
Also known as: 813959010187, LR4E-30

Specifications

Type: Module
Diameter: 4 in
Color Temperature: 2700 (Warm White)
Wattage: 11.100
Light Technology: LED
Type: Module
Color Temperature: 2700 (Warm White)
Light Technology: LED
Diameter: 4 in
Wattage: 11.100

Customer Reviews

No reviews for this product
(0)