G52 8000 BTU 115V 1ph

Item #: 1246977

Cat #: G520816G102

UPC: 783510211622

Sign In or Register to view pricing and more.
Documents & Guides
HOF G520816G102 G52 8000 BTU

Overview

HOF G520816G102 G52 8000 BTU
Also known as: 783510211622, G520816G102

Specifications

IP/NEMA Rating: NEMA 12
Material: Stainless Steel 316L
IP/NEMA Rating: NEMA 12
Material: Stainless Steel 316L

Customer Reviews

No reviews for this product
(0)