Terminal Block, 3-Position, for all AC Logic Modules

Item #: 12469

Cat #: 2711P-RTBAC3

UPC: 612598340095

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, PanelView, 3 Position, for all AC Logic Modules

Overview

Terminal Block, PanelView, 3 Position, for all AC Logic Modules
The PanelView™ Plus line is a part of the Allen-Bradley® product family. Catalog item 2711P-RTBAC3 is an AC power terminal block for PanelView Plus 700-1500 and PanelView Plus CE from Rockwell Automation®. For full product details, please see the sections below.Allen-Bradley and PanelView are trademarks of Rockwell Automation, Inc.
Also known as: 612598340095, 2711P-RTBAC3

Specifications

Color: Black/Gray
Mounting: Panel
Type: Legend Plate, Square, HAND AUTO
Size: 30 mm
Material: Aluminum
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Color: Black/Gray
Type: Legend Plate, Square, HAND AUTO
Material: Aluminum
Mounting: Panel
Size: 30 mm
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4

Customer Reviews

No reviews for this product
(0)