Rope Light Kit, 150', 4.2W, 120V, Clear

Item #: 124679

Cat #: 033-CL-C

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Rope Light Kit, 150 foot, 4.2 Watts per foot, 120 Volt, Lumens: 6.5 per foot, Color: Clear, Cuttability: Every 24 Inch

Overview

Rope Light Kit, 150 foot, 4.2 Watts per foot, 120 Volt, Lumens: 6.5 per foot, Color: Clear, Cuttability: Every 24 Inch
Also known as: 033-CL-C

Specifications

Length: 150 ft
Color: Clear
Volts AC: 120
Wattage: 4.200
Light Technology: Incandescent
Length: 150 ft
Volts AC: 120
Light Technology: Incandescent
Color: Clear
Wattage: 4.200

Customer Reviews

No reviews for this product
(0)