70956 AREAFLD1A070UNVD840T3BZ 1/CS 1/SKU

Item #: 1246644

Cat #: AREAFLD1A/070UNVD840/T3/BZ

UPC: 046135709562

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
70956 AREAFLD1A070UNVD840T3BZ 1/CS 1/SKU *Sylvania Part # 70956*

Overview

70956 AREAFLD1A070UNVD840T3BZ 1/CS 1/SKU *Sylvania Part # 70956*
Also known as: 046135709562, AREAFLD1A/070UNVD840/T3/BZ

Specifications

Wattage: 70
Color Temperature: 4000 (Cool White)
Lumens: 8100
Mounting: Surface
Color: Bronze
Light Technology: LED
Dimmable: Yes
Wattage: 70
Lumens: 8100
Color: Bronze
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Mounting: Surface
Light Technology: LED

Customer Reviews

No reviews for this product
(0)