Coax, Non-Plenum, RG-6/U - CATV, Quad Shield, 18 AWG

Item #: 12466

Cat #: HQ841

UPC:

Documents & Guides
Coax Cable - Non-Plenum, RG-6/U - CATV, Quad Shield, 18 AWG, Copper, Black, 1000 Foot Reel, PVC Jacket, Quad Shield - Bifoil Al Braid, Bifoil Al Braid
Sign In or Register to view pricing and more.

No associated products found.

Overview

Coax Cable - Non-Plenum, RG-6/U - CATV, Quad Shield, 18 AWG, Copper, Black, 1000 Foot Reel, PVC Jacket, Quad Shield - Bifoil Al Braid, Bifoil Al Braid
Also known as: HQ841

Specifications

Gauge: 18 AWG
Color: Black
Material: Copper Coated Steel
Conductors: 1
Jacket: Riser
Type: RG6
Shielding: Quad Shielded
Gauge: 18 AWG
Material: Copper Coated Steel
Jacket: Riser
Shielding: Quad Shielded
Color: Black
Conductors: 1
Type: RG6

Customer Reviews

No reviews for this product
(0)