This product has been discontinued.
M18 FUEL™ 1" SDS Plus D-Handle Rotary Hammer Kit
Item #: 1246586
Cat #: 2713-22HD
UPC: 045242494132
Sign In or Register to view pricing and more.
Documents & Guides
M18 FUEL™ 1" SDS Plus D-Handle Rotary Hammer High Demand™ Kit, Includes: (1) M18 FUEL™ 1" SDS Plus D-Handle Rotary Hammer (2713-20), (2) M18™ REDLITHIUM™ HIGH DEMAND™ 9.0 Battery Pack (48-11-1890), (1) M18™ & M12™ Rapid Charger (48-59-1808), (1) Side Handle, (1) Depth Rod & (1) Carrying Case
Overview
M18 FUEL™ 1" SDS Plus D-Handle Rotary Hammer High Demand™ Kit, Includes: (1) M18 FUEL™ 1" SDS Plus D-Handle Rotary Hammer (2713-20), (2) M18™ REDLITHIUM™ HIGH DEMAND™ 9.0 Battery Pack (48-11-1890), (1) M18™ & M12™ Rapid Charger (48-59-1808), (1) Side Handle, (1) Depth Rod & (1) Carrying Case
Powered by FUEL™ technology, the M18 FUEL™ 1 in. SDS plus D-handle rotary hammer delivers faster than corded speed, corded durability and all day work on one charge. The Milwaukee® POWERSTATE™ brushless motor provides 2.1 ft. lbs. Of impact energy, 0-1, 500 RPM and 0-4,400 bpm. The M18™ REDLITHIUM™ HIGH DEMAND™ 9.0 battery pack delivers up to 5X more run-time, 35% more power, and runs 60% cooler than standard 18 V lithium-ion batteries. It maintains full power and runs substantially cooler through heavy applications, allowing users to push their cordless tools harder and longer than ever before. The M18™ REDLITHIUM™ HIGH DEMAND™ 9.0 battery is fully compatible with 100+ M18™ tools.
Also known as: 045242494132, 2713-22HD
Specifications
Volts DC: | 18 |
Type: | Lithium Battery |
Volts DC: | 18 |
Type: | Lithium Battery |
Customer Reviews
No reviews for this product
(0)