SoftStarter, Open, 625A, 500HP @ 460VAC, 200-480V, 100-120VAC Coil

Item #: 1246393

Cat #: 150-S201NBD

UPC: 887172651519

Sign In or Register to view pricing and more.
Documents & Guides
Controller, SMC-50, Solid State, Open, 625 Amp, 500 Horse Power @ 460 Volt AC, Control Volt.: 100 - 120 Volt AC

Overview

Controller, SMC-50, Solid State, Open, 625 Amp, 500 Horse Power @ 460 Volt AC, Control Volt.: 100 - 120 Volt AC
Our SMC™-50 soft starters are available with a current range from 108…480 A. Our SMC-50 fully solid-state soft starters are available from 90...520 A. Advanced monitoring and protection functions, superior communication capability, and energy saver mode all help this soft starter increase efficiency and reduce downtime.
Also known as: 887172651519, 150-S201NBD

Specifications

Phase: 3
Type: Motor Controller
Volts AC: 460
Amps: 625
Volts AC Range: 200 - 480
Volts AC Control Range: 100 - 240
Phase: 3
Volts AC: 460
Volts AC Range: 200 - 480
Type: Motor Controller
Amps: 625
Volts AC Control Range: 100 - 240

Customer Reviews

No reviews for this product
(0)