1.6W MR11 LED Lamp, 30K

Item #: 1246262

Cat #: S9550

UPC: 045923095504

Documents & Guides
1.6W; LED MR11 LED; 3000K; 40 deg. beam spread; G4 Base; 12 Volt AC/DC
Sign In or Register to view pricing and more.

No associated products found.

Overview

1.6W; LED MR11 LED; 3000K; 40 deg. beam spread; G4 Base; 12 Volt AC/DC
Also known as: 045923095504, S9550

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 12
Shape: MR11 (Mini Reflector)
Material: Plastic
Color Rendering Index (CRI): 80
Lumens: 200
Wattage: 1.600
Standards: California Title 20
Light Technology: LED
Dimmable: Yes
Base: 2-Pin (G4)
Color Temperature: 3000 (Warm White)
Shape: MR11 (Mini Reflector)
Color Rendering Index (CRI): 80
Wattage: 1.600
Light Technology: LED
Base: 2-Pin (G4)
Volts AC: 12
Material: Plastic
Lumens: 200
Standards: California Title 20
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)