LED Canopy/Ceiling Luminaire **OBSOLETED**

Item #: 1246202

Cat #: OFM-LED-P1-50K-MVOLT-DDB-HP17-M4

UPC: 190887667011

Documents & Guides
LED Canopy/Ceiling Luminaire, 120-277V, Lumens: 4200, Color Temperature: 5000K, Color: Dark Bronze
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Canopy/Ceiling Luminaire, 120-277V, Lumens: 4200, Color Temperature: 5000K, Color: Dark Bronze
OFM, LED, Package 1, 5000K , 120-277V, Dark bronze finish, SKU - 251R0M
Also known as: 190887667011, OFM-LED-P1-50K-MVOLT-DDB-HP17-M4

Specifications

Color: Dark Bronze
Color Temperature: 5000 (Bright White)
Type: Ceiling, Luminaire
Light Technology: LED
Color: Dark Bronze
Type: Ceiling, Luminaire
Color Temperature: 5000 (Bright White)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)