Cordset, 5-Pin, DC Micro, (M12), Female Straight, Red, 0.6 Meter

Item #: 1246198

Cat #: 889D-F5NCDM-0M6

UPC: 191326370097

Sign In or Register to view pricing and more.
Documents & Guides
Cordset, 5-Pin, DC Micro, (M12), Female Straight, Red, PVC, Unshielded, 0.6 Meter, 22AWG, 5-Pin, DC Micro, Male Straight

Overview

Cordset, 5-Pin, DC Micro, (M12), Female Straight, Red, PVC, Unshielded, 0.6 Meter, 22AWG, 5-Pin, DC Micro, Male Straight
Also known as: 191326370097, 889D-F5NCDM-0M6

Specifications

Color: Red
Type: Cordset, Male/Female
Material: PVC
Gauge: 22
Length: 0.600 m
Color: Red
Material: PVC
Length: 0.600 m
Type: Cordset, Male/Female
Gauge: 22

Customer Reviews

No reviews for this product
(0)