Cordset, 5-Pin, DC Micro, (M12), Female Straight, Red, 0.3 Meter

Item #: 1246197

Cat #: 889D-F5NCDM-0M3

UPC: 191326370080

Sign In or Register to view pricing and more.
Documents & Guides
Cordset, 5-Pin, DC Micro, (M12), Female Straight, Red, PVC, Unshielded, 0.3 Meter, 22AWG, 5-Pin, DC Micro, Male Straight

Overview

Cordset, 5-Pin, DC Micro, (M12), Female Straight, Red, PVC, Unshielded, 0.3 Meter, 22AWG, 5-Pin, DC Micro, Male Straight
Also known as: 191326370080, 889D-F5NCDM-0M3

Specifications

Color: Red
Type: Cordset, Male/Female
Material: PVC
Gauge: 22
Length: 0.300 m
Color: Red
Material: PVC
Length: 0.300 m
Type: Cordset, Male/Female
Gauge: 22

Customer Reviews

No reviews for this product
(0)