Relay, Safety, Dual Input, 24VDC, for Safety Mats

Item #: 1246195

Cat #: 440R-DG2R2T

UPC: 889508597287

Documents & Guides
Relay, GuardMaster, Safety Monitoring Relay, Dual Input, 24 Volt DC, 2 Normally Open, OSSD, Safety Mat Inputs, Immediate Safety Outputs
Sign In or Register to view pricing and more.

No associated products found.

Overview

Relay, GuardMaster, Safety Monitoring Relay, Dual Input, 24 Volt DC, 2 Normally Open, OSSD, Safety Mat Inputs, Immediate Safety Outputs
Our Guardmaster® single-function safety relays are designed to meet functional safety standards, such as ISO 13849-1 or IEC 62061, and they offer key functions to simplify installation and system complexity. In addition, information gathered from the GSR intelligent safety relays via the optional EtherNet/IP Interface helps minimize unplanned downtime, increase efficiencies, and enable The Connected Enterprise®. The Guardmaster Dual GuardLink Safety Relay further extends this capability to even share diagnostics and status information of safety switches and safety sensors connected in series via GuardLink.
Also known as: 889508597287, 440R-DG2R2T

Specifications

Mounting: Chassis
Poles: 2
Color: Red
Type: Monitoring, Relay
Mounting: Chassis
Color: Red
Poles: 2
Type: Monitoring, Relay

Customer Reviews

No reviews for this product
(0)