Cordset, 5-Pin, DC Micro, (M12), Female Straight, Red, 0.6 Meter

Item #: 1246194

Cat #: 889D-F8NBDM-0M3

UPC: 191326457835

Sign In or Register to view pricing and more.
Documents & Guides
Cordset, 8-Pin, DC Micro, (M12), Female Straight, Red, PVC, Unshielded, 0.3 Meter, 24AWG, 8-Pin, DC Micro, Male Straight

Overview

Cordset, 8-Pin, DC Micro, (M12), Female Straight, Red, PVC, Unshielded, 0.3 Meter, 24AWG, 8-Pin, DC Micro, Male Straight
Also known as: 191326457835, 889D-F8NBDM-0M3

Specifications

Gauge: 24
Color: Red
Type: Cordset, Male/Female
Material: PVC
Length: 0.300 m
Gauge: 24
Type: Cordset, Male/Female
Length: 0.300 m
Color: Red
Material: PVC

Customer Reviews

No reviews for this product
(0)